Cambro 60008 60007 41021 Ultra Pan Carriers Caster with 2 Brakes Replace Set-SCC

  • Mfr # CAM-SCC-20S514-PPUB-BLUE-2-TLB-2

  • Zoro # G905435843


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Durometer
60D
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Capacity (Lb.)
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM-SCC-20S514-PPUB-BLUE-2-TLB-2
Zoro #
G905435843
UPC #
734005058420
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"

Details

Durometer
60D
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Capacity (Lb.)
350
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Swivel Lock Type
(2) Top lock brakes
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
2 casters with top lock brakes
Material
Polyurethane Tread on Polyolefin Core
Series
Series #20
Bearing Type
Precision Ball Bearing

Description

High quality replacement casters for Cambro Ultra Pan Carriers, ICS Series Ice Caddies, Dish Dollies, Camdollies, Service Carts, Cambars, Dish Caddies, and Utility Trucks. Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.