Cambro Camdollies Swivel Caster Replacement Set with 41059 Sockets Included-SCC
- Mfr # USACAM-GR20S3514-TPRB-TLB-716138-4X701-4
- Zoro # G105442528
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1-3/8"
Wheel Bearing Type
Precision Ball Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USACAM-GR20S3514-TPRB-TLB-716138-4X701-4
- Zoro #
- G105442528
- UPC #
- 734005059281
- Country of Origin
- United States
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 4-5/8"
- Stem Length
- 1-3/8"
- Stem Dia.
- 7/16"
- Wheel Dia.
- 3.5
- Size
- 3.5" x 1.25"
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel Bearing Type
- Precision Ball Bearing
- Durometer
- 75A
- Features
- 4 casters with top lock brakes
- Material
- Thermoplastic Rubber on Polyolefin Core
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Finish
- Bright Zinc Plated Finish
- Caster Swivel Lock Type
- (4) Top Lock Brakes
- Load Capacity
- 920
- Includes
- (4) Swivel casters w/Top lock brakes, Socket
- Model
- Series #05
- Mounting Type
- Grip Ring Stem
Description
High quality replacement swivel casters with brakes for a Cambro Camdollies. Listing is for four (4) 3.5" diameter thermoplastic rubber wheels and 7/16" diameter x 1-3/8" length grip ring stem. Includes 41059 plastic sockets. Supports up to 920lbs/caster. When searching for a reliable and durable solution to your Cambro Camdollies replacement caster needs, consider Service Caster Series 20 grip ring thermoplastic rubber wheel casters. The Service Caster Series #20 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Camdollies. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.