Cambro H14005 Meal Delivery Cart Replacement Caster - Swivel with Brake - SCC

  • Mfr # CAM-SCC-SS30S620-TPRRD-TLB

  • Zoro # G305436099


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAM-SCC-SS30S620-TPRRD-TLB
Zoro #
G305436099
UPC #
734005058857
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"

Details

Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin Core
Features
Top lock brake
Series
Series #30

Description

High quality replacement swivel caster with brake for a Cambro MDC1418S20, MDC1520S20, MDC1520S10, MDC1520S10HD, MDC1418T30, and MDC1520T30 meal delivery carts. Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 6" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel and a side lock brake capable of supporting 500 lbs./caster. When searching for a reliable and durable solution to your Cambro Meal Delivery Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Cambro Meal Delivery Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.