Shop SERVICE CASTER
See all product information
Create Account
8 Inch Kingpinless Rubber on Aluminum Wheel Caster with Brake and Swivel Lock
- Mfr # SCC-KP30S820-RAR-SLB-BSL
- Zoro # G505435601
product price:
$
174.99
/ea
Free Shipping & Returns
Key Features
Caster Mounting Type
Top Plate
Material
Rubber on Aluminum
Wheel Width
2 in
Series
Series#KP30
Mounting Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-KP30S820-RAR-SLB-BSL
- Zoro #
- G505435601
- UPC #
- 11586555693
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Rubber on Aluminum
- Series
- Series#KP30
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 9 1/2 in
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 8" diameter by 2" wide rubber on aluminum wheel with a side lock brake & bolt on swivel lock capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.