Shop SERVICE CASTER
See all product information
Create Account
Cambro Ingredient Bin Camcrisper Swivel Caster with 2 Rigid Replacement Set-SCC
- Mfr # CAM-SCC-20S314-TPRB-TLB-2-R-2
- Zoro # G905434884
product price:Â
$
93.79
/ea
Key Features
Features
2 Casters with Top Lock Brakes
Wheel Dia.
3 in
Material
Thermoplastic Rubber on Polyolefin Core
Wheel Width
1.25 in
Mounting Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAM-SCC-20S314-TPRB-TLB-2-R-2
- Zoro #
- G905434884
- UPC #
- 734005057997
- Country of Origin
- United States
- Features
- 2 Casters with Top Lock Brakes
- Material
- Thermoplastic Rubber on Polyolefin Core
- Series
- Series #20
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Dia.
- 3 in
- Wheel Width
- 1.25 in
- Mounting Height
- 4 1/8 in
Description
High quality replacement casters for Cambro Camcrispers and Ingredient Bins. Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 3" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 840 lbs. (210 lbs./caster). When searching for a reliable and durable solution to your Cambro equipment replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Cambro equipment replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro equipment. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.