
Cambro Utility Cart Replacement Swivel Caster with Brake
Mfr # CAM-SCC-GR05S510-TPRS-SLB-716138
Zoro # G205442602
product price:Â $30.99
/eaKey Features
Caster Stem Type
Grip Ring Stem
Wheel Width
1
Mounting Height
5-3/4"
Stem Length
1-3/8"
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAM-SCC-GR05S510-TPRS-SLB-716138
Zoro #
G205442602
UPC #
734005059229
Country of Origin
United States
Dimensions
Wheel Width
1
Mounting Height
5-3/4"
Stem Length
1-3/8"
Stem Dia.
7/16"
Wheel Dia.
5
Size
5" x 1"
Details
Caster Stem Type
Grip Ring Stem
Wheel Bearing Type
Plain Bore
Durometer
85A
Includes
Swivel caster w/Side lock brake
Caster Swivel Lock Type
Side Lock Brake
Material
Thermoplastic Rubber on Polyolefin Core
Finish
Bright Zinc Plated Finish
Features
Side lock brake
Load Capacity
130
Model
Series #05
Mounting Type
Grip Ring Stem
Description
High quality replacement swivel caster with a brake for a Cambro Three Shelf Utility Cart. Listing is for a 5" diameter thermoplastic rubber wheel and 7/16" diameter x 1-3/8" length grip ring stem with a side lock brake. Supports up to 130lbs. When searching for a reliable and durable solution to your Cambro utility cart replacement caster needs, consider Service Caster Series 05 grip ring thermoplastic rubber wheel casters. The Service Caster Series #05 features non-marking thermoplastic rubber wheels with easy maneuverability for a smooth and quiet ride. The zinc plated finish provides durability under any condition. These versatile casters are ideal for a wide range of applications, but are commonly used on Cambro utility carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.