Shop SERVICE CASTER
See all product information
Create Account
Carlisle 271IT410CSB0 CARLIT410CSB00 Replacement Caster with Brake
- Mfr # CAR-SCC-20S514-TPRB-TLB
- Zoro # G711344377
product price:Â
$
35.39
/ea
Key Features
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Features
Top lock brake
Caster Brake Type
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAR-SCC-20S514-TPRB-TLB
- Zoro #
- G711344377
- UPC #
- 734005218343
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Features
- Top lock brake
- Caster Brake Type
- Top lock brake
- Frame Finish
- Bright Zinc Plated Finish
- Wheel Hardness Rating
- 75A
- Wheel Bearing Type
- Ball Bearing
- Wheel/Tread Material
- Thermoplastic Rubber Tread on Polyolefin Core
- Load Capacity
- 300 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
Description
When searching for a reliable and durable solution to your Carlisle replacement caster needs, consider Service Caster Series 20 top plate thermoplastic rubber tread on polyolefin core wheel casters. The Service Caster Series #20 features thermoplastic rubber tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Carlisle replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Carlisle IT140 pan carrier dolly. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. NoFlag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.