
Chemtainer CST60RBR Caster Replacement
Mfr # CHE-SCC-30R620-TPRRF-TGP
Zoro # G505436622
product price: $43.45
/eaKey Features
Wheel Dia.
6
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Mounting Height
7-1/2"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHE-SCC-30R620-TPRRF-TGP
Zoro #
G505436622
UPC #
734005059748
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
500
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #30
Type
Rigid caster
Durometer
75A
Material
Thermoplastic Rubber Flat Tread
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
High quality replacement rigid caster for a Chemtainer CST60RBR. Listing is for one (1) Service Caster Series #30 rigid caster and a 6 inch diameter by 2 inch wide thermoplastic rubber flat tread wheel with plastic thread guards. Supports 500 pounds (lbs.) per caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.