Cosco 12-304 ABL Hand Truck Platform Cart Swivel Caster Replacement - SCC

  • Mfr # COS-SCC-BH20S314-POS

  • Zoro # G505442494


product price:  $29.59
/ea

Key Features

Wheel Width
1.25
Mounting Height
4-1/8"
Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Wheel Dia.
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COS-SCC-BH20S314-POS
Zoro #
G505442494
UPC #
734005057805
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-1/8"
Wheel Dia.
3
Size
3" x 1.25"

Details

Wheel Bearing Type
Plain Bore
Finish
Bright Zinc Plated Finish
Includes
Swivel caster
Material
Polyolefin
Load Capacity
250
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20
Mounting Type
Bolt Hole

Description

High quality Cosco 12-304 ABL Hand Truck Platform Cart swivel caster replacement. Listing is for one (1) Service Caster Series #20 swivel caster with a 3 inch diameter by 1-1/4 inch wide polyolefin wheel and a 1/2” bolt hole. Perfect caster replacement for Cosco 12-304 ABL Hand Truck Platform Carts. When searching for a reliable and durable solution to your Cosco Hand Truck Platform Cart needs, consider Service Caster Series 20 bolt hole polyolefin wheel casters. The Service Caster Series #20 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, but are commonly used as replacement casters on Cosco 12-304 ABL Hand Truck Platform Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products