CS6 Greenlee Swivel Caster - MA6065 GMX Cart - Heavy Duty Replacement- SCC
- Mfr # GRE-SCC-30CS620-PPUR
- Zoro # G505437612
product price:Â
$
45.99
/ea
Key Features
Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Wheel Dia.
6 in
Wheel Width
2 in
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRE-SCC-30CS620-PPUR
- Zoro #
- G505437612
- UPC #
- 734005021318
- Country of Origin
- United States
- Material
- Polyurethane Tread on Polyolefin Core
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Wheel Dia.
- 6 in
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
Description
High quality, non-marking cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 6 inch diameter by 2 inch wide polyurethane tread on a polyolefin core wheel. Supports 900 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.