Delfield HP3234778 4'' Replacement Caster
- Mfr # DEL-SCC-20S414-POS
- Zoro # G611340417
product price:Â
$
31.89
/ea
Key Features
Mounting Height
5-1/8 in
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel/Tread Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEL-SCC-20S414-POS
- Zoro #
- G611340417
- UPC #
- 734005218947
- Country of Origin
- United States
Dimensions
- Mounting Height
- 5-1/8 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel Bearing Type
- Plain Bore
- Wheel/Tread Material
- Polyolefin
- Load Capacity
- 300 lbs.
- Wheel Hardness Rating
- 70D
- Operating Temperature Range
- -45 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide polyolefin wheel capable of supporting 300 lbs. per caster. HP3234778 replacement part fits Delfield models 6000 Series, 6000XL, 6025-HG, 6025-S, 6025XL-G, 6025XL-GH, 6025XL-S, 6025XL-S-MD1, 6025XL-S4-MD1, 6025XL-SH, 6025XL-SH-MD1, 6025XL-SH-MD8, 6025XLR-G, 6025XLR-GH, 6025XLR-S, 6025XLR-SH, 6025XLSH, 6051-HG, 6051-S, 6051-SDT, 6051-SL, 6051XL-G, 6051XL-GH, 6051XL-GH-47, 6051XL-S, 6051XL-S-MD1, 6051XL-SH, 6051XL-SH-MD1, 6051XLR-G, 6051XLR-GH, 6051XLR-S, 6051XLR-SH and 6076-HG. When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 top plate polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Delfield replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.