Shop SERVICE CASTER
See all product information
Create Account
Delfield HP3234783 3'' Replacement Caster with Brake
- Mfr # DEL-SCC-20S514-PPUB-MRN-TLB
- Zoro # G711341369
product price:Â
$
42.19
/ea
Key Features
Mounting Height
6-1/8 in
Caster Brake Type
Top lock brake
Features
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEL-SCC-20S514-PPUB-MRN-TLB
- Zoro #
- G711341369
- UPC #
- 734005219043
- Country of Origin
- United States
- Caster Brake Type
- Top lock brake
- Features
- Top lock brake
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Wheel Hardness Rating
- 60D
- Wheel/Tread Material
- Polyurethane Tread on Polyolefin Core
- Wheel Bearing Type
- Precision Ball Bearing
- Load Capacity
- 350 lbs.
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 6-1/8 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 5'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 350 lbs. per caster. HP3234783 replacement part fits Delfield models DC-FT2, DC-FT3, DC-FT4, DC-FT5, DC-FT6, DC-H2, DC-H3, DC-H4, DC-H5, DC-H6, DC-IC2, DC-IC3, DC-IC4, DC-IC5, DC-IC6, DC-L2, DC-L3, DC-L4, DC-L5, DC-L6, DC-MC2, DC-MC3, DC-MC4, DC-MC5, DC-MC6, DC-T22, DC-T45, DC-T90, DC-TT45, DC-TT90, DCBC-120R, DCBC-48R, DCBC-72R, DCBC-96R, DCBU-120, DCBU-120R, DCBU-38, DCBU-48R, DCBU-52, DCBU-66, DCBU-72R, DCBU-80, DCBU-94, DCBU-96R and DCBU-T120. When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Delfield replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.