Zoro Homepage

Delfield HP3234902 5'' Replacement Caster

  • Mfr # DEL-SCC-20S514-PPUB-MRN

  • Zoro # G111341419


product price: $34.79
/ea

Key Features

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEL-SCC-20S514-PPUB-MRN
Zoro #
G111341419
UPC #
734005219036
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
60D
Frame Finish
Bright Zinc Plated Finish
Load Capacity
350 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide maroon polyurethane wheel capable of supporting 350 lbs. per caster. HP3234902 replacement part fits Delfield models DC-FT2, DC-FT3, DC-FT4, DC-FT5, DC-FT6, DC-H2, DC-H3, DC-H4, DC-H5, DC-H6, DC-IC2, DC-IC3, DC-IC4, DC-IC5, DC-IC6, DC-L2, DC-L3, DC-L4, DC-L5, DC-L6, DC-MC2, DC-MC3, DC-MC4, DC-MC5, DC-MC6, DC-T22, DC-T45, DC-T90, DC-TT45, DC-TT90, DCBC-120R, DCBC-48R, DCBC-72R, DCBC-96R, DCBU-120, DCBU-120R, DCBU-38, DCBU-48R, DCBU-52, DCBU-66, DCBU-72R, DCBU-80, DCBU-94, DCBU-96R and DCBU-T120. When searching for a reliable and durable solution to your Delfield replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Delfield replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.