FG25656 Rubbermaid Cube Utility Truck Quiet Replacement Swivel Caster , 4PK

  • Mfr # RUB-SCC-20S414-TPRB-4

  • Zoro # G711352198


product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns

Key Features

Wheel/Tread Material
Thermoplastic Rubber
Mounting Height
5-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUB-SCC-20S414-TPRB-4
Zoro #
G711352198
UPC #
734005082678
Country of Origin
United States

Dimensions

Mounting Height
5-1/8 in

Details

Wheel/Tread Material
Thermoplastic Rubber
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
1000 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for four 4 Service Caster Series #20 swivel casters with 4'' diameter by 1-1/4'' wide thermoplastic rubber wheels capable of supporting 250 lbs. per caster or 1,000 lbs. total. FG25656 replacement part fits Rubbermaid Cube Truck and Rubbermaid Utility Truck FG101100BLA, FG460800BLA, FG460800WHT, FG460800DBLUE, FG461200WHT, FG461200DBLUE, FG461200BLA, FG470800BLA, FG471200BLA, FG9T1300BLA, FG9T1400BLA and FG101400GRAY. When searching for a reliable and durable solution to your Rubbermaid Cube Truck and Rubbermaid Utility Truck caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, shop projects and is the perfect solution as new or replacement parts for Rubbermaid Cube Trucks and Rubbermaid Utility Trucks. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.