FG9T4200BLA FG9T4300BLA FG9T4400BLA Rubbermaid Mobile Shelf Replace Caster Set, 4PK
- Mfr # RUB-SCC-GRTTL20S514-TPRB-716138-2-S2
- Zoro # G411348101
product price:Â
$
142.99
/pk of 4, $35.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Stem Length
1-3/8 in
Caster Brake Type
(2) Total Lock Brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUB-SCC-GRTTL20S514-TPRB-716138-2-S2
- Zoro #
- G411348101
- UPC #
- 734005082760
- Country of Origin
- United States
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Details
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Thermoplastic Rubber
- Caster Brake Type
- (2) Total Lock Brakes
- Wheel Bearing Type
- Precision Ball Bearing
- Caster Temp. Range
- -20 degrees F to 180 degrees F
- Model
- Series #20
- Features
- (2) Total Lock Brakes
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Grip Ring Stem
- Load Capacity
- 1200 lbs.
- Durometer
- 75A
Description
Listing is for two 2 swivel and two 2 swivel with total lock brakes brakes Service Caster Series #20 casters with 5'' diameter by 1-1/4'' wide thermoplastic rubber wheels capable of supporting 300 lbs. per caster or 1,200 lbs. total. Replacement part fits Rubbermaid Mobile Shelf Truck FG9T4200BLA, FG9T4300BLA and FG9T4400BLA. When searching for a reliable and durable solution to your Rubbermaid Mobile Shelf Truck caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, shop projects and is the perfect solution as new or replacement parts for Rubbermaid Mobile Shelf Trucks. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.