Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Go Mini's Moving Portable Storage Container Replacement with Caster Pads - SCC

  • Mfr # GOM-SCC-60R630-PUR-RS-4-CP60-4

  • Zoro # G205437318


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
3
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Features
4 caster pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOM-SCC-60R630-PUR-RS-4-CP60-4
Zoro #
G205437318
UPC #
734005059342
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
3
Mounting Height
7-1/2"

Details

Caster Mounting Type
Top Plate
Features
4 caster pads
Series
Series#60
Material
Polyurethane Tread on Cast Iron Core

Description

High quality replacement rigid casters with caster pads for a Go Mini's Moving and Portable Storage Container. Listing is for four (4) Service Caster Series #60 caster pads and four (4) rigid casters with 6 inch diameter by 3 inch wide red polyurethane tread on semi steel cast iron core wheels. Supports 2000 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Go Mini's Moving and Portable Storage Container replacement caster needs, consider Service Caster’s Series 60 top plate polyurethane tread on cast iron core casters. The Service Caster Series #60 features a non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Go Mini's Moving and Portable Storage Containers. The Service Caster Series 60 quick release caster pads are attached to containers, carts, and a number of other applications by welding the pad to the bottom of the application. The quick release, quick change, quick mount caster pads allow one to easily remove and attach casters when needed. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.