Greenlee Caster Set - GMX Cart -2 Swivel Brakes Bolt On Swivel Lock 2 Rigid -SCC

  • Mfr # GRE-SCC-30CS420-PHR-TLB-BSL-2-R-2

  • Zoro # G505437797


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4
Wheel Width
2
Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRE-SCC-30CS420-PHR-TLB-BSL-2-R-2
Zoro #
G505437797
UPC #
734005021783
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
4" x 2"

Details

Caster Swivel Lock Type
2 Top Lock Brakes & 2 Bolt on Swivel Locks
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Capacity (Lb.)
800
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Material
Phenolic
Caster Mounting Type
Top Plate
Type
(2) Swivel caster w/top lock brake & bolt on swivel lock & (2) rigid casters
Features
Top Lock Brake & Bolt-On Swivel Lock
Durometer
90D
Bearing Type
Roller Bearing

Description

High quality cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 4 inch diameter by 2 inch wide phenolic wheels. Set includes two (2) swivel casters with wheel brakes and bolt on swivel locks and two (2) rigid casters. Supports 3,200 total pounds (lbs) at 800 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 features phenolic wheels that maintain heavy loads without deformation or flat spots. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters offer industrial grade phenolic wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. Phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.