Greenlee Caster Set - MA6065 GMX Cart - 2 Swivel 2 Swivel Brakes -SCC, 4PK
- Mfr # GRE-SCC-30CS820-PPUR-2-TLB-2
- Zoro # G905437229
product price:Â
$
207.99
/pk of 4, $52.00/ea
Free Shipping & Returns
Key Features
Mounting Height
9 1/2 in
Caster Mounting Type
Top Plate
Features
2 Casters with Top Lock Brakes
Wheel Dia.
8 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRE-SCC-30CS820-PPUR-2-TLB-2
- Zoro #
- G905437229
- UPC #
- 734005021516
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Features
- 2 Casters with Top Lock Brakes
- Material
- Polyurethane Tread on Polyolefin Core
- Series
- Series #30
Dimensions
- Mounting Height
- 9 1/2 in
- Wheel Dia.
- 8 in
- Wheel Width
- 2 in
Description
High quality, non-marking cart casters for Greenlee GMX carts. Listing is for a set of four (4) Service Caster Series #30 casters with 8 inch diameter by 2 inch wide polyurethane tread on polyolefin core wheels. Set includes two (2) swivel casters and two (2) swivel casters with brakes. Supports 4,000 total pounds (lbs) at 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.