
Greenlee Swivel Caster with Bolt On Swivel Lock - MA6065 GMX Cart - SCC
Mfr # GRE-SCC-30CS420-PHR-BSL
Zoro # G505437438
product price:Â $63.99
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Material
Phenolic
Capacity (Lb.)
800
Caster Swivel Lock Type
Bolt On Swivel Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRE-SCC-30CS420-PHR-BSL
Zoro #
G505437438
UPC #
734005021707
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Plate Size
4" x 4-1/2"
Size
4" x 2"
Bolt Size
3/8" (hardware not included)
Details
Material
Phenolic
Capacity (Lb.)
800
Caster Swivel Lock Type
Bolt On Swivel Lock
Durometer
90D
Caster Temp. Range
-50 degrees F to 250 degrees F
Finish
Bright Zinc Plated Finish
Features
Bolt-On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Series
Series #30
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
High quality cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 4 inch diameter by 2 inch wide phenolic wheel and a bolt on swivel lock. Supports 800 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 features phenolic wheels that maintain heavy loads without deformation or flat spots. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters offer industrial grade phenolic wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. Phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.