
Greenlee Swivel Caster with Bolt On Swivel Lock - MA6065 GMX Cart - SCC
Mfr # GRE-SCC-30CS820-PPUR-BSL
Zoro # G305437164
product price:Â $65.15
/eaKey Features
Wheel Width
2
Series
Series #30
Material
Polyurethane on Polyolefin
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GRE-SCC-30CS820-PPUR-BSL
Zoro #
G305437164
UPC #
734005021530
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Mounting Height
9-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2"
Details
Series
Series #30
Material
Polyurethane on Polyolefin
Caster Swivel Lock Type
Bolt On Swivel Lock
Type
Swivel caster w/bolt on swivel lock
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Features
Bolt-On Swivel Lock
Capacity (Lb.)
800
Durometer
60D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing
Description
High quality, non-marking cart caster for Greenlee GMX carts. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide polyurethane tread on a polyolefin core wheel and a bolt on swivel lock. Supports 1,000 pounds (lbs) per caster. When searching for a reliable and durable solution to your Greenlee replacement caster needs, consider Service Caster Series 30 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #30 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting flat spots and damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Greenlee replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Greenlee GMX Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.