
GWHC00005A Nilfisk Swivel CasterAdfinity 17ST 20ST X20R Caster Replacement
Mfr # NIL-SCC-BH20S414-TPRB
Zoro # G011344022
product price: $31.49
/eaKey Features
Mounting Height
5-1/8 in
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Bolt Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NIL-SCC-BH20S414-TPRB
Zoro #
G011344022
UPC #
734005216394
Country of Origin
United States
Dimensions
Mounting Height
5-1/8 in
Details
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Bolt Hole
Load Capacity
250 lbs.
Model
Series #20
Finish
Bright Zinc Plated Finish
Durometer
75A
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 4'' diameter by 1-1/4'' wide thermoplstic rubber wheel capable of supporting 250 lbs. per caster. GWHC00005A 9099028000 9096898000 replacement part fits Nilfisk Advance floor scrubbers Adfinity 17ST 20ST X20R. When searching for a reliable and durable solution to your Nilfisk Advance replacement caster needs, consider Service Caster's Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.