
Hatco HPX041713830 5'' Replacement Caster with Brake
Mfr # HAT-SCC-20S514-PPUB-BLUE-TLB-TP3
Zoro # G111343475
product price: $42.19
/eaKey Features
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HAT-SCC-20S514-PPUB-BLUE-TLB-TP3
Zoro #
G111343475
UPC #
734005219159
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing
Wheel Hardness Rating
60D
Features
Top lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
350 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a top lock brake and 5'' diameter by 1-1/4'' wide blue polyurethane wheel capable of supporting 350 lbs. per caster. HPX041713830 Hatco replacement caster. When searching for a reliable and durable solution to your Hatco replacement caster needs, consider Service Caster Series 20 top plate polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Hatco replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.