Lavex Lodging Housekeeping Cart Caster - Swivel with Brake and Swivel Lock - SCC
- Mfr # LAV-SCC-30CS820-TPRBD-TLB-BSL
- Zoro # G005438249
product price:Â
$
80.15
/ea
Key Features
Caster Mounting Type
Top Plate
Series
Series #30
Material
Donut Thermoplastic Rubber on Polyolefin
Wheel Width
2 in
Features
Top Lock Brake and Bolt-On swivel Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LAV-SCC-30CS820-TPRBD-TLB-BSL
- Zoro #
- G005438249
- UPC #
- 734005057676
- Country of Origin
- United States
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 9 1/2 in
- Wheel Dia.
- 8 in
Details
- Caster Mounting Type
- Top Plate
- Series
- Series #30
- Material
- Donut Thermoplastic Rubber on Polyolefin
- Features
- Top Lock Brake and Bolt-On swivel Lock
Description
High quality Lavex Lodging Housekeeping Cart swivel maintenance free caster with a brake and a bolt-on swivel lock. Listing is for one (1) Service Caster Series #30 swivel caster with a 8 inch diameter by 2 inch wide gray thermoplastic rubber donut tread on gray polyolefin core wheel and a brake and a bolt-on swivel lock. Supports 600 pounds (lbs.) per caster. Greased maintenance free precision ball bearings for a quieter, easy, and hassle free experience. When searching for a reliable and durable solution to your Lavex Lodging Housekeeping Cart needs, consider Service Caster’s Series 30 top plate thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, but are commonly used on Lavex Lodging Housekeeping Carts. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.