Zoro Homepage

Low Profile Polyolefin 2-1/2'' Wheel Top Plate Rigid Caster

  • Mfr # SCC-04R25175-POR

  • Zoro # G411352337


product price: $62.59
/ea

Key Features

Wheel/Tread Material
Polyolefin
Mounting Height
3-5/16 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
70D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-04R25175-POR
Zoro #
G411352337
UPC #
734005083156
Country of Origin
United States

Dimensions

Mounting Height
3-5/16 in

Details

Wheel/Tread Material
Polyolefin
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
70D
Frame Finish
Zinc Plated Finish
Load Capacity
400 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F

Description

Listing is for one 1 Service Caster Series #04 heavy duty low profile business machine top plate rigid caster. Features a 2-1/2'' diameter by 1-3/4'' wide polyolefin wheel. Zinc plated finish on metal parts. Wheel rotates on roller bearing. Supports 400 pounds lbs. per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.