Shop SERVICE CASTER
See all product information
Create Account
Low Profile Polyolefin 2-1/2'' Wheel Top Plate Swivel Caster Set with 2 Rigid, 4PK
- Mfr # SCC-04S25175-POR-2-R-2
- Zoro # G811352203
product price:Â
$
214.99
/pk of 4, $53.75/ea
Free Shipping & Returns
Key Features
Mounting Height
3-5/16 in
Caster Mounting Type
Top Plate
Frame Finish
Zinc Plated Finish
Wheel Bearing Type
Roller Bearing
Load Capacity
1600 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-04S25175-POR-2-R-2
- Zoro #
- G811352203
- UPC #
- 734005083187
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Frame Finish
- Zinc Plated Finish
- Wheel Bearing Type
- Roller Bearing
- Load Capacity
- 1600 lbs.
- Wheel Hardness Rating
- 70D
- Wheel/Tread Material
- Polyolefin
- Operating Temperature Range
- -20 degrees F to 180 degrees F
Dimensions
- Mounting Height
- 3-5/16 in
Description
Listing is for four 4 Service Caster Series #04 heavy duty low profile business machine top plate casters, two 2 swivel and two 2 rigid casters. Features a 2-1/2'' diameter by 1-3/4'' wide polyolefin wheel. Zinc plated finish on metal parts. Wheel rotates on roller bearing. Set of 4 supports 1,600 pounds lbs. 400 lbs./caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.