
Low Profile Polyolefin 2'' Wheel 1/2'' Threaded Stem Caster with Brake
Mfr # SCC-TS04S211316-POS-SLB-121315
Zoro # G911353230
product price: $36.49
/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
2-3/4 in
Wheel/Tread Material
Polyolefin
Stem Length
1-1/2 in
Caster Brake Type
Side Lock Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TS04S211316-POS-SLB-121315
Zoro #
G911353230
UPC #
734005083255
Country of Origin
United States
Dimensions
Mounting Height
2-3/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Thread Length
1.5 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Polyolefin
Caster Brake Type
Side Lock Brake
Wheel Bearing Type
Plain Bore
Mounting Type
Threaded Stem
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Zinc Plated Finish
Model
Series #04
Features
Side Lock Brake
Durometer
70D
Thread Pitch
13 in
Load Capacity
300 lbs.
Description
Listing is for one 1 Service Caster Series #04 heavy duty low profile business machine threaded stem swivel caster with brake. Features a 2'' diameter by 1-13/16'' wide polyolefin wheel and 1/2 inch diameter 13 TPI by 1-1/2 inch long threaded stem. Supports 300 pounds lbs. per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster's low profile casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.