
Low Profile Polyurethane 35mm Wheel 1-1/2 Inch Expanding Stem Caster, 4PK
Mfr # SCC-EX04S13810-PUB-112-4
Zoro # G105418592
product price: $182.99
/pk 4, $45.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding Stem
Wheel Width
1.1
Mounting Height
52 mm (2")
Stem Length
2.69
Wheel Bearing Type
Precision Ball Bearings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-EX04S13810-PUB-112-4
Zoro #
G105418592
UPC #
11586526174
Country of Origin
United States
Dimensions
Wheel Width
1.1
Mounting Height
52 mm (2")
Stem Length
2.69
Stem Dia.
1-1/2"
Wheel Dia.
1.4
Size
35 mm x 27 mm (1.4" x 1.1")
Details
Caster Stem Type
Expanding Stem
Wheel Bearing Type
Precision Ball Bearings
Load Capacity
880
Durometer
92 Shore A
Finish
Zinc Plated Finish
Caster Temp. Range
-13 degrees F to 158 degrees F
Material
Polyurethane Tread on Steel Core
Includes
(4) Swivel casters
Model
Series #04
Mounting Type
Expanding Stem
Description
Listing is for four (4) Service Caster Series #04 heavy duty low profile business machine 1-1/2" expanding stem swivel casters. Features a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 880 pounds (lbs.) (220 lbs./caster). When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.