Shop SERVICE CASTER
See all product information
Create Account
Low Profile Polyurethane 35mm Wheel 1-1/4 Inch Expanding Stem Caster SCC
- Mfr # SCC-EX04S13810-PUB-114
- Zoro # G705418626
product price:Â
$
45.79
/ea
Key Features
Caster Stem Type
Expanding Stem
Wheel Width
1.1
Mounting Height
52 mm (2")
Stem Length
2.69
Wheel Bearing Type
Precision Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-EX04S13810-PUB-114
- Zoro #
- G705418626
- UPC #
- 11586526129
- Country of Origin
- United States
- Caster Stem Type
- Expanding Stem
- Wheel Bearing Type
- Precision Ball Bearings
- Includes
- (1) Swivel caster
- Load Capacity
- 220
- Caster Temp. Range
- -13 degrees F to 158 degrees F
- Material
- Polyurethane Tread on Steel Core
- Finish
- Zinc Plated Finish
- Durometer
- 92 Shore A
- Model
- Series #04
- Mounting Type
- Expanding Stem
Dimensions
- Wheel Width
- 1.1
- Mounting Height
- 52 mm (2")
- Stem Length
- 2.69
- Wheel Dia.
- 1.4
- Stem Dia.
- 1-1/4"
- Size
- 35 mm x 27 mm (1.4" x 1.1")
Description
Listing is for one (1) Service Caster Series #04 heavy duty low profile business machine 1-1/4" expanding stem swivel caster. Featuress a 35 mm (1.4") diameter by 27 mm (1.1") wide wheel, a 92 Shore A durometer polyurethane tread on steel core and precision ball bearings. Supports 220 pounds (lbs.) per caster. When searching for a reliable and durable solution for your business machine needs, consider Service Caster’s low profile polyurethane casters. The Service Caster 04 series is ideal for copiers, business machines, vending machines, displays, computer storage devices, and electronics cabinets. The low profile design allows for an unlimited amount of uses where casters are a necessity without raising the unit further than necessary. Featuring polyurethane tread wheels on a steel core, with precision ball bearings and a zinc plated finish provides durability under any condition. Mounting options include top plate, grip ring, standard and metric threaded stem sizes. Also, the innovative expanding stem, that can easily adapt to the inside diameter of an opening, allowing for a secure fit in round or square tubes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.