
Metro 4615MHTPB 5MHTPB 5'' Replacement Caster with Brake
Mfr # MET-SCC-GR20S514-PHSHT-TLB-845
Zoro # G511342733
product price: $94.89
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2 in
Caster Brake Type
Top lock brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-SCC-GR20S514-PHSHT-TLB-845
Zoro #
G511342733
UPC #
734005219289
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2 in
Stem Dia.
0.845 in
Details
Caster Stem Type
Grip Ring Stem
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
Top lock brake
Wheel Bearing Type
Plain Bore
Mounting Type
Grip Ring Stem
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Model
Series #20
Features
Top lock brake
Load Capacity
300 lbs.
Durometer
90D
Finish
Bright Zinc Plated Finish
Description
Listing is for one 1 Service Caster Series #20 swivel caster with top lock brake and a 5'' diameter by 1-1/4'' wide high temperature phenolic wheel and .845'' diameter x 2'' length grip ring stem. Supports up to 300 lbs. per caster. 4615MHTPB 5MHTPB replacement part fits Metro lab carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Casters Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.