
Metro 4615PCB Replacement Caster with Brake
Mfr # MET-SCC-GRTTL20S514-PPUB-716138
Zoro # G511343631
product price: $57.65
/eaKey Features
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MET-SCC-GRTTL20S514-PPUB-716138
Zoro #
G511343631
UPC #
734005217445
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Total Lock Brake
Wheel Bearing Type
Precision Ball Bearing
Finish
Bright Zinc Plated Finish
Model
Series #20
Load Capacity
350 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Grip ring stem
Durometer
60D
Features
Total Lock Brake
Description
Listing is for one 1 Service Caster Series #20 swivel caster with total lock brake and a 5'' diameter by 1-1/4'' wide gray polyurethane wheel and 7/16'' diameter x 1-3/8'' length grip ring stem. Supports up to 350 lbs. per caster. 4615PCB 5PCB replacement part fits Metro Super Erecta mobile shelf posts, carts and shelving units. When searching for a reliable and durable solution to your Metro replacement caster needs, consider Service Caster Series 20 grip ring stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Metro replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Metro Super Erecta mobile shelf posts, carts and shelving units. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.