
Nylon Swivel TS Caster w/2.8" Black Wheel & M16 x 2.0mm x 24mm Stems, 4PK
Mfr # SCC-TPLV30S72-NYR-1100-DC-4
Zoro # G905421068
product price: $333.99
/pk 4, $83.50/ea
Free Shipping & Returns
Key Features
Mounting Height
4.33"
Wheel Bearing Type
Plain Bore
Finish
Diecast Aluminum Powder Coat
Bolt Hole Dia.
8mm - 1.25 x 20mm
Load Capacity
4400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCC-TPLV30S72-NYR-1100-DC-4
Zoro #
G905421068
UPC #
011586525603
Country of Origin
United States
Dimensions
Mounting Height
4.33"
Bolt Hole Dia.
8mm - 1.25 x 20mm
Wheel Dia.
2.8
Size
2.8"
Details
Wheel Bearing Type
Plain Bore
Finish
Diecast Aluminum Powder Coat
Load Capacity
4400
Includes
Leveling Caster
Durometer
75D
Material
Nylon
Mounting Type
Top Plate
Thread Pitch
1.25
Description
Listing is for four (4) Service Caster leveling casters with a 2.8” diameter black nylon wheels and M16 metric threaded stems. Supports up to 1100lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.