Nylon Swvl Threaded Stem Caster w/1.97" Black Wheel and M12 x 1.75mm x 18mm Stem

  • Mfr # SCC-TSLV20S50-NYR-330-DC

  • Zoro # G005425867


product price:  $71.49
/ea

Key Features

Caster Stem Type
Threaded Stem
Mounting Height
3.27'
Stem Length
30
Wheel Bearing Type
Plain Bore
Includes
Leveling Caster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TSLV20S50-NYR-330-DC
Zoro #
G005425867
UPC #
11586525658
Country of Origin
United States

Dimensions

Mounting Height
3.27'
Stem Length
30
Stem Dia.
12mm
Bolt Hole Dia.
12mm - 1.75 x 30mm
Wheel Dia.
1.97
Size
1.97"
Thread Length
30

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Includes
Leveling Caster
Material
Nylon
Durometer
75D
Load Capacity
330
Finish
Diecast Aluminum Powder Coat
Mounting Type
Threaded Stem
Thread Pitch
1.75

Description

Listing is for one (1) Service Caster leveling caster with a 1.97” diameter black nylon wheel and M12 metric threaded stem. Supports up to 330lbs per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s adjustable leveling casters. Adjustable leveling casters are ideal for light, medium and heavy duty applications and are used in a broad range of institutional and commercial applications, as well as in the home and office. These casters support heavy computer and medical equipment, industrial tables, display cases, and other furniture that require a level, stable platform while retaining the ability to roll. Simply roll into position then engage the leveling foot by hand or wrench to make completely stationary. Leveling casters have a high quality, die cast aluminum powder coated body and a non-marking nylon wheel. Mounting options include threaded stem bolts and top plates, which include additional fastening bolts to ensure a stable and secure attachment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.