Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 60082PU U-Boat Replacement Wheel Set - Regency Cart -

  • Mfr # REG-SCC-PPUD820-2

  • Zoro # G705443031


product price: $62.23
/ea

Key Features

Wheel Dia.
8
Wheel Width
2
Wheel Material
Polyurethane on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Bore Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-SCC-PPUD820-2
Zoro #
G705443031
UPC #
734005057058
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
2
Bore Dia.
0.5
Size
8" x 2"

Details

Wheel Material
Polyurethane on Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Wheel
Bearing Type
Delrin Bearings
Durometer
60D
Capacity
2000

Description

High quality wheels for Regency U-Boat utility carts. Listing is for two (2) Service Caster heavy duty non-marking and non-marring 8 inch diameter by 2 inch wide maroon polyurethane tread on gray polyolefin core wheels. These Regency replacement wheels provide solid support to the center of any U-Boat utility cart. Supports 1,000 pounds (lbs.) per wheel. When searching for a reliable and durable solution for your Regency Utility Carts, consider Service Caster’s Polyurethane on Polyolefin core wheel. Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.