Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regency 600CASTHD4P Replacement Caster Set, 4PK

  • Mfr # REG-SCC-SQ20S514-PPUB-BLK-34-4

  • Zoro # G111346926


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Square stem
Load Capacity
1400 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-SCC-SQ20S514-PPUB-BLK-34-4
Zoro #
G111346926
UPC #
734005217582
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Mounting Type
Square stem
Load Capacity
1400 lbs.
Durometer
60D
Finish
Bright Zinc Plated Finish
Model
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F

Description

Listing is for four 4 Service Caster Series #20 swivel caster set with a 5'' diameter by 1-1/4'' wide black polyurethane wheels and 3/4'' diameter x 2'' length square stems. Supports up to 350 lbs. per caster. 600CASTHD4P replacement part fits Regency sheet pan racks. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 square stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency sheet pan racks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.