Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK

  • Mfr # REG-SCC-SQ20S514-POS-TLB-34-4

  • Zoro # G311346894


product price: $117.99
/pk 4, $29.50/ea
Free Shipping & Returns

Key Features

Mounting Height
6-1/8 in
Wheel/Tread Material
Polyolefin
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Mounting Type
Square stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REG-SCC-SQ20S514-POS-TLB-34-4
Zoro #
G311346894
UPC #
734005217742
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in

Details

Wheel/Tread Material
Polyolefin
Caster Brake Type
Top Lock Brake
Wheel Bearing Type
Plain Bore
Mounting Type
Square stem
Finish
Bright Zinc Plated Finish
Features
Top Lock Brake
Load Capacity
1200 lbs.
Caster Temp. Range
-20 degrees F to 180 degrees F
Model
Series #20

Description

Listing is for four 4 Service Caster Series #20 swivel caster set with 4 top lock brakes and a 5'' diameter by 1-1/4'' wide polyolefin wheels and 3/4'' diameter x 2'' length square stems. Supports up to 300 lbs. per caster. 600CASTPRE4P replacement part fits Regency unassembled end load sheet pan racks. When searching for a reliable and durable solution to your Regency replacement caster needs, consider Service Caster Series 20 square stem polyolefin wheel casters. The Service Caster Series #20 features polyolefin wheels that have a high resistance to shock and impact damage while also being non-marking protecting floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters offer polyolefin wheels that are best used on smooth, flat, and clear industrial or commercial settings where materials may be stationary for long periods. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency unassembled end load sheet pan racks. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.