
Regency Work Table Caster Replacement
Mfr # REG-SCC-EX20S514-PPUB-RED-112
Zoro # G905442568
product price: $44.69
/eaKey Features
Caster Stem Type
Expanding Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2.69
Wheel Bearing Type
Sealed Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REG-SCC-EX20S514-PPUB-RED-112
Zoro #
G905442568
UPC #
734005056273
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2.69
Stem Dia.
1-1/2"
Wheel Dia.
5
Size
5" x 1.25"
Details
Caster Stem Type
Expanding Stem
Wheel Bearing Type
Sealed Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Includes
Swivel caster
Durometer
60D
Finish
Bright Zinc Plated Finish
Load Capacity
350
Model
Series #20
Mounting Type
Expanding Stem
Description
High quality swivel caster for all Regency Work Tables and Equipment Stands. Listing is for one (1) Service Caster Series #20 swivel caster with a 5 inch diameter by 1-1/4 inch red polyurethane tread on gray polyolefin core wheel. This Regency Work Table and Equipment Stand replacement caster has a 1-1/2 inch expanding adapter stem and works great on any Regency Work Table and Equipment Stand. Supports 300 pounds (lbs.) per caster. When searching for a reliable and durable solution to your Regency Work Tables and Equipment Stands replacement caster needs, consider Service Caster Series 20 expanding adapter stem polyurethane tread on polyolefin core wheel casters. The Service Caster Series #20 features polyurethane tread on polyolefin core wheels that offer a softer tread for smoother travel while also resisting damage from debris. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these Service Caster high performance Regency replacement casters balance high pay loads with smooth and quiet operation. These versatile casters are ideal for a wide range of applications, but are commonly used on Regency Work Tables and Equipment Stands. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.