
Replacement Casters for Magliner Casters 130067 & 130063, 6PK
Mfr # MAG-SCC-20S514-TPRB-4-30R620-TPRRF-2
Zoro # G211344235
product price:Â $171.99
/pk 6, $28.67/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Mounting Height
6-1/8 in & 7-1/2 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing & Roller Bearing
Wheel Hardness Rating
75A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAG-SCC-20S514-TPRB-4-30R620-TPRRF-2
Zoro #
G211344235
UPC #
734005228991
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in & 7-1/2 in
Details
Wheel/Tread Material
Thermoplastic Rubber Tread on Polyolefin Core
Caster Mounting Type
Top Plate
Wheel Bearing Type
Precision Ball Bearing & Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Load Capacity
2200 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
When searching for a reliable and durable solution for your Magliner U-Boat replacement caster needs, consider Service Caster's Series 20 thermoplastic rubber casters and Series 30 top plate thermoplastic rubber flat tread on polyolefin core casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. These Service Caster high-performance Magliner replacement casters are best used for Magliner U-Boat: BDLK112-BDLA112. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward. Service Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.