Zoro Homepage

Replacement Wheel for Magliner Wheel 131010

  • Mfr # MAG-SCC-NFB350-4O-58

  • Zoro # G911346232


product price: $64.69
/ea

Key Features

Wheel/Tread Material
Flat Free Semi Pneumatic Tread on Gray Metal Core
Wheel Bearing Type
Ball Bearings
Frame Finish
Semi Pneumatic
Load Capacity
280 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-NFB350-4O-58
Zoro #
G911346232
UPC #
734005229356
Country of Origin
United States

Details

Wheel/Tread Material
Flat Free Semi Pneumatic Tread on Gray Metal Core
Wheel Bearing Type
Ball Bearings
Frame Finish
Semi Pneumatic
Load Capacity
280 lbs.

Description

When searching for a reliable and durable solution to your Magliner Hand Truck replacement needs, consider Service Caster's Flat-Free semi-pneumatic wheels. Service Caster's Flat-Free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Service Caster's Flat-Free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. These versatile wheels are ideal for a wide range of applications, but are commonly used on Magliner Hand Trucks: XL-C, NP-122G2C5C, HM-15AG2C, HM-116UAC--------V, HM-119UAC, HM-15AUAC, NP-13CG2C5, NP-C16G2C5H------V, NP-C22G2C5H------V, GM-16UAC, GM-81UAC, HR-55AUAC and TPAUAC. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY! Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.