Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Wheels for Magliner Wheels 111075 111070 101030

  • Mfr # MAG-SCC-TPRB10134-C-58

  • Zoro # G511346311


product price: $57.59
/ea

Key Features

Wheel/Tread Material
Flat Free Gray Thermoplastic Rubber Tread
Wheel Bearing Type
Ball Bearings
Wheel Hardness Rating
75A
Frame Finish
Thermoplastic Rubber
Load Capacity
600 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG-SCC-TPRB10134-C-58
Zoro #
G511346311
UPC #
734005229394
Country of Origin
United States

Details

Wheel/Tread Material
Flat Free Gray Thermoplastic Rubber Tread
Wheel Bearing Type
Ball Bearings
Wheel Hardness Rating
75A
Frame Finish
Thermoplastic Rubber
Load Capacity
600 lbs.

Description

When searching for a reliable and durable solution to your Magliner Hand Truck replacement needs, consider Service Caster's pneumatic & Flat-Free semi-pneumatic wheels. Service Caster's pneumatic and Flat-Free semi-pneumatic wheels are ideal for low speed hand trucks, dollies, carts and any application that requires a cushioned ride. Units are available with centered hubs- commonly used in casters- and offset hubs- commonly used on hand trucks and dollies. With a zinc plated finish, sawtooth treads and finely crafted ball bearings, Service Caster's pneumatic and Flat-Free semi-pneumatic wheels provide enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. These versatile wheels are ideal for a wide range of applications, but are commonly used on Magliner Hand Trucks: XL-B, NTK516E3F5H, NTK53CE3F5, NTK5GDE3F5, TPAE1B3B, HM-53CUAF5-9, HM-116K1G, HM-116K1F, HM-136E2G5, XL-F, NP-13CG2F5-----H, NP-13CG2G5-----H, HM-116K1B, NTK130E2F5, HM-111E2B5, HM-C16G2F5H, HM-136E2F5, HM-C16G2G5H, TPAAAB-B, HM-116UAB, HM-517UAB5, HM-5GBE1B, HM-630G1B5, HM-15AAAB--------V, HM-55AUAB5, HM-63CE1B, HM-116UAB5C------V, GM-16UAB and GM-81UAB. NOTE: NOT FOR HIGHWAY USE! MANUAL SPEEDS ONLY! Service Caster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.