
SCC-12" Semi Steel Cast Iron Wheel Only w/Roller Bearing -3/4" Bore-2500 lb Cpty
Mfr # SCC-SSR1230
Zoro # G105442979
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Fits Axle Dia.
3/4"
Caster Sub-Type
Semi Steel Cast Iron Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSR1230
Zoro #
G105442979
UPC #
670533891378
Country of Origin
United States
Dimensions
Wheel Dia.
12
Wheel Width
3
Fits Axle Dia.
3/4"
Bore Dia.
0.75
Size
12" x 3"
Details
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Caster Sub-Type
Semi Steel Cast Iron Wheel
Caster Temp. Range
-45 degrees F to 600 degrees F
Frame Finish
Semi Steel Cast Iron
Capacity
2500
Description
Listing is for one (1) Service Caster 12" diameter by 3" tread width Semi Steel Cast Iron wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a roller bearing with 3/4" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.