Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCC - 3" Maroon Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity

  • Mfr # SCC-PPUB314-MRN

  • Zoro # G805442842


product price: $25.56
/ea

Key Features

Wheel Dia.
3
Wheel Width
1.25
Fits Axle Dia.
3/8"
Wheel Material
Polyurethane Tread on Polyolefin Core
Bore Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-PPUB314-MRN
Zoro #
G805442842
UPC #
670533889184
Country of Origin
United States

Dimensions

Wheel Dia.
3
Wheel Width
1.25
Fits Axle Dia.
3/8"
Bore Dia.
0.375
Size
3" x 1-1/4"

Details

Wheel Material
Polyurethane Tread on Polyolefin Core
Bearing Type
Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Type
Polyurethane Wheel Tread on Polyolefin Wheel Core Wheel
Durometer
60D
Capacity
300
Finish
Polyurethane

Description

Listing is for one (1) Service Caster 3" diameter by 1.25" tread width maroon polyurethane on gray polyolefin wheel with precision ball bearing and 3/8" bore. Supports 250 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels that are non-marking, smooth rolling, and quiet, consider Service Caster’s Polyurethane on Polyolefin core wheel. With a ball bearing with 3/8" bore for axle, Polyurethane is highly resistant to oil, grease, water, and most solvents. Non-marking polyurethane tread mechanically bonded to polyolefin core. Hardness scale 55 +/- 5 Shore (D) Durometer. An excellent choice for clean environments. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.