Zoro Homepage

SCC - 4" Hard Rubber Wheel Only - 3/8" Bore - 300 lbs Capacity

  • Mfr # SCC-HRS414

  • Zoro # G705442652


product price: $22.39
/ea

Key Features

Fits Axle Dia.
3/8"
Wheel Dia.
4
Wheel Width
1.25
Wheel Bearings
Plain Bore
Bore Dia.
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-HRS414
Zoro #
G705442652
UPC #
670533888729
Country of Origin
United States

Dimensions

Fits Axle Dia.
3/8"
Wheel Dia.
4
Wheel Width
1.25
Bore Dia.
0.375
Size
4" x 1-1/4"

Details

Wheel Bearings
Plain Bore
Material
Hard Rubber
Load Capacity
300
Durometer
55D
Caster Temp. Range
-40 degrees F to 160 degrees F
Finish
Hard Rubber
Type
Hard Rubber Wheel

Description

Listing is for one (1) Service Caster 4" diameter by 1.25" tread width hard rubber wheel. Supports 300 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels for new applications and dollies, consider Service Caster's Hard Rubber wheels. With a plain 3/8" bore for an axle, Service Caster’s hard rubber wheels provide higher load capacities and impact resistance. Hard rubber wheels are suitable for a variety of different floors in commercial and industrial settings. Finally, our hard rubber wheels are highly resistant to oil, grease, water, and most solvents. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.