SCC 4 in x 1.5 High Temp Phenolic Wheel Caster - 2 Swivel w/Brakes/2 Rigid, 4PK

  • Mfr # SCC-20S415-PHSHT-TP2-TLB-2-R415-2

  • Zoro # G505438428


product price:  $179.99
/pk 4, $45.00/ea
Free Shipping & Returns

Key Features

Mounting Height
5-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
Wheel Width
1.5
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S415-PHSHT-TP2-TLB-2-R415-2
Zoro #
G505438428
UPC #
670533852270
Country of Origin
United States

Dimensions

Mounting Height
5-1/8"
Wheel Width
1.5
Wheel Dia.
4

Details

Caster Mounting Type
Top Plate
Series
Series #20
Features
2 casters with top lock brakes
Material
High Temperature Phenolic

Description

Listing is for a a set of four (4) Service Caster Bakery Rack Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 1-1/2" wide high temperature phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Bakery Rack Series 20 top plate high temp phenolic wheel casters. The Service Caster Bakery Rack Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.