
SCC - 4" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 450 lbs Capacity
Mfr # SCC-POB420
Zoro # G705442775
product price: $21.95
/eaKey Features
Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyolefin
Bore Dia.
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-POB420
Zoro #
G705442775
UPC #
670533890302
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
4" x 2"
Details
Wheel Material
Polyolefin
Caster Temp. Range
-20 degrees F to 180 degrees F
Bearing Type
Sealed Precision Ball Bearings
Type
Polyolefin Wheel
Capacity
450
Finish
Polyolefin
Description
Listing is for one (1) Service Caster 4" diameter by 2" tread width Polyolefin wheel with a precision ball bearing and 1/2" bore. Supports 450 pounds (lbs) per wheel.When searching for a reliable and durable solution for replacement wheels, consider Service Caster’s polyolefin wheels. With a precision ball bearing with a 1⁄2” bore, this wheel features a light weight polyolefin wheel that is resistant to shock, chemicals and abrasion. These versatile wheels are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.