Polyurethane Swivel With Total Brake Caster 6 In. x 2 In. 1210 lb Orange/Silver
- Mfr # CST-VE-6X2PUA-SWTB
- Zoro # G312449891
product price:
$
30.65
/ea
Sold in multiples of 2 for
$61.30
Key Features
Caster Brake Included
Yes
Overall Height
8 in
Wheel Dia.
6 in
Includes
(1) Polyurethane Swivel with Total Brake Caster
Features
The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CST-VE-6X2PUA-SWTB
- Zoro #
- G312449891
- UPC #
- 691215073172
- Country of Origin
- China
- Caster Brake Included
- Yes
- Includes
- (1) Polyurethane Swivel with Total Brake Caster
- Features
- The polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability. Resistant to a variety of chemicals.
- Color
- Orange/Silver
- Frame Finish
- Zinc Plated
- Caster Mounting Type
- Flush/Top Plate
- Load Capacity
- 1210 lb
Dimensions
- Overall Height
- 8 in
- Wheel Dia.
- 6 in
- Wheel Width
- 4 in
- Mounting Plate Size
- 6 in x 2 in
- Mounting Plate Length
- 8 in
Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also providing good floor preservation and works effectively in both indoor and outdoor environments. In this series, the polyurethane is bonded to a lightweight, water resistant aluminum core for longer lasting durability.
- • Resistant to a variety of chemicals
- • Easy roll performance
- • Anti-corrosive & rust resistant Zinc Plated finish
- • Hardened double ball raceway
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.