
SCC-8" Poly on Aluminum Wheel Only w/Roller Bearing- 1/2" Bore-1250 lbs Capacity
Mfr # SCC-PAR820
Zoro # G905442841
product price: $41.39
/eaKey Features
Wheel Dia.
8
Wheel Width
2
Fits Axle Dia.
1/2"
Wheel Material
Polyurethane Tread on Aluminum Core
Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-PAR820
Zoro #
G905442841
UPC #
670533890074
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2
Fits Axle Dia.
1/2"
Bore Dia.
0.5
Size
8" x 2"
Details
Wheel Material
Polyurethane Tread on Aluminum Core
Bearing Type
Roller Bearing
Durometer
95A
Caster Temp. Range
-45 degrees F to 180 degrees F
Type
Polyurethane Wheel Tread on Aluminum Core Wheel
Capacity
1250
Finish
Polyurethane on Aluminum
Description
Listing is for one (1) Service Caster 8" diameter by 2" tread width Polyurethane tread on Aluminum wheel with a roller bearing and 1/2" bore. Supports 1250 pounds (lbs) per wheel.When searching for a reliable and durable solution to your wheel needs, rely on Service Caster’s polyurethane tread on aluminum core wheels. With a roller bearing with a 1⁄2” bore and a polyurethane tread that is chemically bonded to an aluminum core, these wheels provide a smooth roll over uneven surfaces without marking or marring floors. These versatile wheels are ideal for a wide range of applications like dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.