SCC-8" Semi Steel Cast Iron Wheel Only w/Roller Bearing-3/4" Bore -2500 lbs Cpty

  • Mfr # SCC-SSR830

  • Zoro # G105443013


product price: $59.49
/ea

Key Features

Wheel Width
3
Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Fits Axle Dia.
3/4"
Caster Temp. Range
-45 degrees F to 600 degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SSR830
Zoro #
G105443013
UPC #
670533891354
Country of Origin
United States

Dimensions

Wheel Dia.
8
Wheel Width
3
Fits Axle Dia.
3/4"
Bore Dia.
0.75
Size
8" x 3"

Details

Caster Wheel/Tread Material
Semi Steel Cast Iron
Caster Wheel Bearings
Roller Bearing
Caster Temp. Range
-45 degrees F to 600 degrees F
Frame Finish
Semi Steel Cast Iron
Caster Sub-Type
Semi Steel Cast Iron Wheel
Capacity
2500

Description

Listing is for one (1) Service Caster 8" diameter by 3" tread width Semi Steel Cast Iron wheel with a roller bearing and 3/4" bore. Supports 2500 pounds (lbs) per wheel.When searching for a reliable and durable solution for new applications or as a replacement wheel for casters and dollies, consider Service Caster’s Semi Steel Cast Iron wheels. With a roller bearing with 3/4" bore for axle, semi-steel cast iron wheels offer a long lasting, high capacity option capable of rolling easily under heavy loads. Semi steel cast iron based wheels have machined hubs and wheel faces. An economic choice over steel, semi-steel cast iron wheels provide rugged abrasion resistant service. Performs in temperatures up to 600 ° F. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.