Semi Steel Swivel TS Caster w/Roller Bearing-5" Wheel&12MM Stem w/Total Lock BRK
- Mfr # SCC-TSTTL20S515-SSR-M1215
- Zoro # G905421006
product price:Â
$
76.59
/ea
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.5
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Roller Bearing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-TSTTL20S515-SSR-M1215
- Zoro #
- G905421006
- UPC #
- 670533932156
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Roller Bearing
- Caster Temp. Range
- -45 degrees F to 600 degrees F
- Finish
- Bright Zinc Plated Finish
- Load Capacity
- 300
- Caster Swivel Lock Type
- Total lock brake
- Material
- Semi Steel Cast Iron
- Includes
- swivel caster w/ total lock brake
- Features
- Total lock brake
- Thread Pitch
- 1.75
- Mounting Type
- Threaded Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.5
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Wheel Dia.
- 5
- Stem Dia.
- 12MM
- Thread Length
- 1.5
- Size
- 5" x 1-1/2"
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 5" diameter by 1-1/2" wide semi steel cast iron wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing semi-steel cast iron casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the semi-steel wheels are abrasion resistant and rugged, maintaining effortless rolling under heavier loads, and provides a cost-effective solution over steel wheels. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.