
Shopping Cart Swivel Caster 5'' Polyurethane w/1/2 Threaded Stem
Mfr # SCC-TSSC20S514-PPUB
Zoro # G111353016
product price: $29.35
/eaKey Features
Caster Stem Type
Threaded Stem
Mounting Height
6 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
1 in
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-TSSC20S514-PPUB
Zoro #
G111353016
UPC #
734005219456
Country of Origin
United States
Dimensions
Mounting Height
6 in
Stem Length
1 in
Thread Length
1 in
Stem Dia.
1/2 in
Details
Caster Stem Type
Threaded Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Wheel Bearing Type
Precision Ball Bearing
Caster Temp. Range
-20 degrees F to 180 degrees F
Durometer
60D
Load Capacity
250 lbs.
Finish
Bright Zinc Plated Finish
Mounting Type
Threaded Stem
Thread Pitch
13 in
Model
Series #20
Description
Listing is for first 1 Service Caster brand 5 inch by 1 1/4 inch polyurethane shopping cart swivel casters with a 1/2'' threaded stem and a 250 lbs. capacity per caster. Fits most shopping and grocery carts. When searching for new or replacement casters for your shopping carts, consider Service Caster's threaded stem polyurethane cart casters. Designed for interior and exterior applications, the dark blue polyurethane tread will not scuff or leave marks. The zinc plating prevents corrosion while the raceway and yoke assembly are sealed for enhanced protection from dust, dirt, and weather. The 1/2'' x 1-1/2'' threaded stem fits securely into standard shopping carts, ensuring a safe a secure ride. Revitalize your grocery/shopping cart's roll with the proven quality of Service Caster brand. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.