
Tool Box Caster Wheel Set 4'' Thermoplastic Rubber Swivel Casters, 4PK
Mfr # TOOL-SCC-30CS420-TPRRF-2-TLB-2
Zoro # G111353375
product price: $214.99
/pk 4, $53.75/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Mounting Height
5-5/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOOL-SCC-30CS420-TPRRF-2-TLB-2
Zoro #
G111353375
UPC #
734005223194
Country of Origin
United States
Dimensions
Mounting Height
5-5/8 in
Details
Wheel/Tread Material
Thermoplastic Rubber Flat Tread on Polyolefin Core
Caster Brake Type
Top Lock Brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Roller Bearing
Wheel Hardness Rating
75A
Frame Finish
Bright Zinc Plated Finish
Features
Top Lock Brake
Load Capacity
300 lbs.
Operating Temperature Range
-20 degrees F to 180 degrees F
Description
Enhance your toolbox experience with the Service Caster Series #30 the ultimate companion for your tool storage needs! Welcome unstoppable mobility with these 4-inch, maintenance-free, thermoplastic rubber flat tread wheels, meticulously crafted to endure the challenges of your toolbox journey. Crafted for tool enthusiasts like you, the Service Caster Series #30 is a game-changer, designed with a robust 4'' x 2'' thermoplastic rubber flat tread wheel that effortlessly supports up to 1200 lbs. Why settle for less when you can elevate your tool storage experience? These thermoplastic rubber flat tread wheels strike the perfect balance between cushioned rides and handling heavy payloads, ensuring your toolbox moves smoothly on various surfaces. Service Caster's thermoplastic rubber flat tread wheels assure consistent mobility and reduced noise, enabling you to conquer any project effortlessly. But wait, there's more! The Series #30 boasts a zinc-plated finish and thermoplastic rubber flat tread wheels, gliding seamlessly on finely crafted maintenance-free ball bearings. Experience enhanced noise reduction and a consistent roll on any surface, setting new standards for superior performance in toolbox conditions. Please note, these casters are not intended for highway use, but they're your perfect toolbox partner for manual speeds. Trust Service Caster's commitment to quality, reliability, and exceptional customer service to keep your toolbox rolling smoothly. Don't compromise on your projects - upgrade to the Service Caster Series #30 and relish in the seamless mobility, reliability, and strength that redefine perfection in tool storage. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.